Scan 2-Light 6" Wide Black / Satin Brass Wall Sconce

  • Mfr # 21692BKSBR

  • Zoro # G1880491


product price:  $478.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Lamp Watts
6.5 W
Lamp Included
Yes
Bulb Technology
LED
Description/Special Features
40" Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21692BKSBR
Zoro #
G1880491
UPC #
783209222915
Country of Origin
China

Dimensions

Height
19.75 in
Width
6 in
Wire Length
118 in
Back Plate Height
6 in
Back Plate Width
4.5 in

Details

Finish
Black / Satin Brass
Item
Wall Sconce
Voltage
120 V
Lamp Watts
6.5 W
Lamp Included
Yes
Bulb Technology
LED
Description/Special Features
40" Extension
Collection
Scan
Number of Bulbs
2
Bulb Type
AC Integrated
Lumens
910
Watts
13 W
CRI
80
Color Temperature
3000 K
Body Material
Aluminum, Acrylic
Rated Life
35,000 hrs
Lighting Direction
Down
Dimming Method
Triac CL
Location Rating
Damp

Description

Inspired by Mid-Century Modern design, this collection features tapered hoods that conceal LED modules that can be adjusted to direct the light. The Black finish with contrasting Satin Brass accents softens the look to work in a broader range of design. The wall pin up lamps work great at bedside while the floor lamp version is at home next to a chair.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.