This item is Discontinued.

Maxim Lighting Scan 6-Light 35" Wide Black / Satin Brass Pendant Light 21696BKSBR

Scan 6-Light 35" Wide Black / Satin Brass Pendant Light (Discontinued)

  • Mfr # 21696BKSBR
  • Zoro # G1880686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21696BKSBR
Zoro #
G1880686
UPC #
783209222939
Country of Origin
China

Dimensions

Width
35 in

Details

Housing Finish
Black / Satin Brass
Lamp Type
AC Integrated LED
Voltage
120 V
Number of Lights
6
Collection Name
Scan
Shade Material
Acrylic
Dimmable
Yes
ADA Compliant
No

Description

Inspired by Mid-Century Modern design, this collection features tapered hoods that conceal LED modules that can be adjusted to direct the light. The Black finish with contrasting Satin Brass accents softens the look to work in a broader range of design. The wall pin up lamps work great at bedside while the floor lamp version is at home next to a chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.