Zoro Homepage
This item is Discontinued.
Maxim Lighting Scan 9-Light 43.25" Wide Black / Satin Brass Chandelier 21699BKSBR

Scan 9-Light 43.25" Wide Black / Satin Brass Chandelier (Discontinued)

  • Mfr # 21699BKSBR
  • Zoro # G1880257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21699BKSBR
Zoro #
G1880257
UPC #
783209222946
Country of Origin
China

Dimensions

Size
Black / Satin Brass
Length
Black / Satin Brass
Inside Diameter
58.5
Width
Aluminum, Acrylic
Overall Length
12.5
Overall Height
43.25
Thickness
120
Height
43.25
Wire Length
120
Minimum Height
12.5
Maximum Height
58.5

Details

Lamp Quantity
9
Housing Finish
Black / Satin Brass
Lamp Type
AC Integrated LED
Collection
Scan
For Use With
16.5
Voltage
120 V
Dimmable
Yes
Number of Bulbs
9
Maximum Wattage Per Bulb
6.5
Bulb Type
AC Integrated LED
Shade Material
Acrylic
ADA Compliant
No

Description

Inspired by Mid-Century Modern design, this collection features tapered hoods that conceal LED modules that can be adjusted to direct the light. The Black finish with contrasting Satin Brass accents softens the look to work in a broader range of design. The wall pin up lamps work great at bedside while the floor lamp version is at home next to a chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.