Zoro Homepage

Schooner 1-Light 6" Wide Olde Brass Outdoor Wall Sconce

  • Mfr # 3043RPOLB

  • Zoro # G1461270


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Features
7" Extension
Voltage
120 V
Width
Stainless steel
Height
6
Length
Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043RPOLB
Zoro #
G1461270
UPC #
783209209152
Country of Origin
China

Dimensions

Width
Stainless steel
Height
6
Length
Olde Brass
Fixture Width
4.5 in
Fixture Height
4.75 in
Thickness
120
Size
Olde Brass
Overall Height
7
Overall Length
15
Wire Length
8
Backplate Height
4.75

Details

Item
Outdoor Wall Mount Light
Features
7" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Olde Brass
Lamp Quantity
1
Lamp Included
No
Housing Material
Stainless Steel
Lamp Type
E26 Medium
Lamp Watts
60 W
For Use With
2
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Shade Finish
Ripple
Collection
Schooner
ADA Compliant
No
Dimmable
Yes
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

A tapered square shade finished in Olde Brass suspends from a bracket to replicate a nautical lantern. Panels of clear Ripple glass allow for the lamp to shine through while still diffusing the light. The medallion at the base of the shade and rivets along the frame are finished in an antique brass to add authenticity to the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.