Zoro Homepage
This item is Discontinued.
Maxim Lighting Schooner 1-Light 7" Wide Olde Brass Outdoor Pole/Post Mount 3041RPOLB

Schooner 1-Light 7" Wide Olde Brass Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 3041RPOLB
  • Zoro # G1503532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041RPOLB
Zoro #
G1503532
UPC #
783209209190
Country of Origin
China

Dimensions

Size
Olde Brass
Height
7
Width
Stainless steel
Length
Olde Brass
Overall Height
7
Overall Length
19
Thickness
120
Wire Length
8

Details

Bulb Type
E26 Medium Incandescent
Dimmable
Yes
For Use With
2.76
ADA Compliant
No
Shade Finish
Ripple
Number of Bulbs
1
Collection
Schooner
Maximum Wattage Per Bulb
60

Description

A tapered square shade finished in Olde Brass suspends from a bracket to replicate a nautical lantern. Panels of clear Ripple glass allow for the lamp to shine through while still diffusing the light. The medallion at the base of the shade and rivets along the frame are finished in an antique brass to add authenticity to the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.