Schooner 1-Light 7" Wide Olde Brass Pendant Light

  • Mfr # 3049RPOLB

  • Zoro # G1889016


product price:  $278.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Length
7 in
Width
7 in
Housing Finish
Olde Brass
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3049RPOLB
Zoro #
G1889016
UPC #
783209209183
Country of Origin
China

Dimensions

Height
18.5 in
Length
7 in
Width
7 in
Chain Length
72 in
Cord Length
8 in
Maximum Hanging Length
92.75 in
Canopy Width
5.25 in
Canopy Height
1 in
Canopy Length
5.25 in

Details

Housing Finish
Olde Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Schooner
Item
Outdoor Pendant
Dimmable
Yes
Material
Stainless Steel
Lamp Included
No
Lamp Watts
60 W
Watts
60 W
Location Rating
Wet

Description

A tapered square shade finished in Olde Brass suspends from a bracket to replicate a nautical lantern. Panels of clear Ripple glass allow for the lamp to shine through while still diffusing the light. The medallion at the base of the shade and rivets along the frame are finished in an antique brass to add authenticity to the design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.