Zoro Homepage

Scope 1-Light 4.5" Wide Polished Chrome Pendant Light

  • Mfr # 10192CLFTPC

  • Zoro # G1882847


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
4.5 in
Width
4.5 in
Housing Finish
Polished Chrome
Lamp Type
AC Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10192CLFTPC
Zoro #
G1882847
UPC #
783209211063
Country of Origin
China

Dimensions

Height
8 in
Length
4.5 in
Width
4.5 in
Cord Length
120 in
Maximum Hanging Length
128 in
Canopy Height
0.75 in
Canopy Width
4.75 in
Minimum Hanging Length
12 in
Canopy Length
4.75 in

Details

Housing Finish
Polished Chrome
Lamp Type
AC Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Scope
Item
Single Pendant
Lamp Included
Yes
Rated Life
40,000 hrs
Color Temperature
3000 K
CRI
Greater than 80
Material
Steel, Glass
Lamp Watts
6 W
Watts
6 W
Lumens
400
Slope Angle
120°
Location Rating
Dry
Adjustable
No
Dimming Method
Triac CL

Description

High tech LED modules are encased in die-cast housings finished in Polished Chrome. They support Frost glass cylinders with a Clear reveal on both ends. This classic design is a staple for contemporary pendants. Available in three sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.