Zoro Homepage

Scope 1-Light 4.75" Wide Polished Chrome Pendant Light

  • Mfr # 10194CLFTPC

  • Zoro # G1886636


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
4.75
Length
Polished Chrome
Width
Steel, Glass
Housing Finish
Polished Chrome
Lamp Type
AC Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10194CLFTPC
Zoro #
G1886636
UPC #
783209211070
Country of Origin
China

Dimensions

Height
4.75
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Overall Length
15
Inside Diameter
135
Thickness
120
Overall Height
4.75
Wire Length
120
Minimum Height
19
Maximum Height
135
Cord Length
120 in
Maximum Hanging Length
135 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Canopy Width
4.75 in
Minimum Hanging Length
19 in

Details

Housing Finish
Polished Chrome
Lamp Type
AC Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Scope
Item
Single Pendant
Material
Steel, Glass
Lamp Included
Yes
Lamp Watts
8 W
Color Temperature
3000 K
Collection
Scope
Watts
8 W
Dimmable
Yes
Rated Life
40,000 hrs
For Use With
1.3
CRI
Greater than 80
Maximum Wattage Per Bulb
8
Number of Bulbs
1
ADA Compliant
No
Bulb Type
AC Integrated LED
Shade Finish
Clear and Frosted
Lumens
480
Slope Angle
120°
Adjustable
No
Location Rating
Dry
Dimming Method
Triac CL

Description

High tech LED modules are encased in die-cast housings finished in Polished Chrome. They support Frost glass cylinders with a Clear reveal on both ends. This classic design is a staple for contemporary pendants. Available in three sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.