Zoro Homepage

Scope 1-Light 6" Wide Polished Chrome Pendant Light

  • Mfr # 10196CLFTPC

  • Zoro # G1882171


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
6
Length
Polished Chrome
Width
Steel, Glass
Housing Finish
Polished Chrome
Lamp Type
AC Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10196CLFTPC
Zoro #
G1882171
UPC #
783209211087
Country of Origin
China

Dimensions

Height
6
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Overall Height
6
Thickness
120
Inside Diameter
139
Overall Length
19
Minimum Height
22.5
Wire Length
120
Maximum Height
139
Cord Length
120 in
Maximum Hanging Length
139 in
Canopy Length
4.75 in
Minimum Hanging Length
22.5 in
Canopy Height
0.75 in
Canopy Width
4.75 in

Details

Housing Finish
Polished Chrome
Lamp Type
AC Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Scope
Item
Single Pendant
CRI
Greater than 80
Rated Life
40,000 hrs
Watts
12 W
Lamp Watts
12 W
Collection
Scope
Dimmable
Yes
Material
Steel, Glass
Lamp Included
Yes
For Use With
1.8
Color Temperature
3000 K
Number of Bulbs
1
Bulb Type
AC Integrated LED
Maximum Wattage Per Bulb
12
Shade Finish
Clear and Frosted
ADA Compliant
No
Lumens
720
Slope Angle
120°
Adjustable
No
Location Rating
Dry
Dimming Method
Triac CL

Description

High tech LED modules are encased in die-cast housings finished in Polished Chrome. They support Frost glass cylinders with a Clear reveal on both ends. This classic design is a staple for contemporary pendants. Available in three sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.