Zoro Homepage
This item is Discontinued.
Maxim Lighting Scottsdale 1-Light 9.5" Wide Country Forge Outdoor Wall Sconce 30123CDCF

Scottsdale 1-Light 9.5" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 30123CDCF
  • Zoro # G1461550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30123CDCF
Zoro #
G1461550
UPC #
783209011861
Country of Origin
China

Dimensions

Width
Steel, Glass
Height
9.5
Length
Country Forge
Overall Height
12
Overall Length
21
Thickness
120
Size
Country Forge
Backplate Height
7.5

Details

For Use With
13.45
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Material
Glass
Dimmable
Yes
Shade Finish
Seedy
Collection
Scottsdale
Style
Traditional
Number of Bulbs
1

Description

Scottsdale is a traditional, Mediterranean style collection from Maxim Lighting International in Country Forge finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.