This item is Discontinued.

This item is Discontinued.
Scottsdale 3-Light 11" Wide Country Forge Pendant Light (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30128CDCF
Zoro #
G1899236
UPC #
783209011892
Country of Origin
China
Dimensions
Height
11
Length
Country Forge
Width
Steel, Glass
Size
Country Forge
Overall Length
21
Inside Diameter
95
Overall Height
11
Thickness
120
Chain Length
72
Maximum Height
95
Wire Length
144
Details
Style
Traditional
Shade Material
Glass
Dimmable
Yes
For Use With
15.43
Collection
Scottsdale
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
Number of Bulbs
3
Shade Finish
Seedy
Description
Scottsdale is a traditional, Mediterranean style collection from Maxim Lighting International in Country Forge finish with Seedy glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.