Zoro Homepage
This item is Discontinued.
Maxim Lighting Scottsdale 3-Light 11.75" Wide Country Forge Outdoor Wall Sconce 30124CDCF

Scottsdale 3-Light 11.75" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 30124CDCF
  • Zoro # G1459846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30124CDCF
Zoro #
G1459846
UPC #
783209011878
Country of Origin
China

Dimensions

Width
Steel, Glass
Height
11.75
Length
Country Forge
Size
Country Forge
Overall Length
23.5
Thickness
120
Overall Height
13.25
Backplate Height
8.75

Details

For Use With
16.53
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Collection
Scottsdale
Dimmable
Yes
Shade Material
Glass
Number of Bulbs
3
ADA Compliant
No
Style
Traditional
Shade Finish
Seedy

Description

Scottsdale is a traditional, Mediterranean style collection from Maxim Lighting International in Country Forge finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.