Zoro Homepage
This item is Discontinued.
Maxim Lighting Scottsdale 3-Light 12.5" Wide Country Forge Outdoor Pole/Post Mount 30121CDCF

Scottsdale 3-Light 12.5" Wide Country Forge Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 30121CDCF
  • Zoro # G1508441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30121CDCF
Zoro #
G1508441
UPC #
783209011854
Country of Origin
China

Dimensions

Size
Country Forge
Width
Steel, Glass
Height
12.5
Length
Country Forge
Overall Height
12.5
Thickness
120
Overall Length
25.5

Details

Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
For Use With
20.7
Maximum Wattage Per Bulb
40
Shade Finish
Seedy
Shade Material
Glass
Number of Bulbs
3
ADA Compliant
No
Collection
Scottsdale
Style
Traditional

Description

Scottsdale is a traditional, Mediterranean style collection from Maxim Lighting International in Country Forge finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.