This item is Discontinued.

Maxim Lighting Scottsdale 3-Light 12.5" Wide Country Forge Pendant Light 30129CDCF

Scottsdale 3-Light 12.5" Wide Country Forge Pendant Light (Discontinued)

  • Mfr # 30129CDCF
  • Zoro # G1895946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30129CDCF
Zoro #
G1895946
UPC #
783209011908
Country of Origin
China

Dimensions

Height
12.5
Length
Country Forge
Width
Steel, Glass
Size
Country Forge
Overall Length
24
Overall Height
12.5
Thickness
120
Inside Diameter
97.9
Wire Length
144
Maximum Height
97.9
Chain Length
72

Details

Style
Traditional
Shade Material
Glass
Collection
Scottsdale
Dimmable
Yes
For Use With
20.94
ADA Compliant
No
Number of Bulbs
3
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
Shade Finish
Seedy

Description

Scottsdale is a traditional, Mediterranean style collection from Maxim Lighting International in Country Forge finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.