Zoro Homepage
This item is Discontinued.
Maxim Lighting Scottsdale 3-Light 13.5" Wide Country Forge Outdoor Wall Sconce 30125CDCF

Scottsdale 3-Light 13.5" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 30125CDCF
  • Zoro # G1457597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30125CDCF
Zoro #
G1457597
UPC #
783209011885
Country of Origin
China

Dimensions

Width
Steel, Glass
Height
13.5
Length
Country Forge
Size
Country Forge
Thickness
120
Overall Height
15.5
Overall Length
28
Backplate Height
10

Details

For Use With
22.82
Collection
Scottsdale
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
3
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
Maximum Wattage Per Bulb
40
Style
Traditional
Shade Finish
Seedy

Description

Scottsdale is a traditional, Mediterranean style collection from Maxim Lighting International in Country Forge finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.