Zoro Homepage
This item is Discontinued.
Maxim Lighting Scottsdale 5-Light 17" Wide Country Forge Outdoor Wall Sconce 30126CDCF

Scottsdale 5-Light 17" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 30126CDCF
  • Zoro # G1462689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30126CDCF
Zoro #
G1462689
UPC #
783209019072
Country of Origin
China

Dimensions

Width
Steel, Glass
Height
17
Length
Country Forge
Overall Length
34
Size
Country Forge
Thickness
120
Overall Height
19.5
Backplate Height
12.75

Details

For Use With
21.94
Dimmable
Yes
Shade Material
Glass
Style
Traditional
Number of Bulbs
5
ADA Compliant
No
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Collection
Scottsdale
Shade Finish
Seedy

Description

Scottsdale is a traditional, Mediterranean style collection from Maxim Lighting International in Country Forge finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.