This item is Discontinued.

Maxim Lighting Scottsdale EE 1-Light 6" Wide Country Forge Outdoor Wall Sconce 86322FSCF

Scottsdale EE 1-Light 6" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 86322FSCF
  • Zoro # G1459362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86322FSCF
Zoro #
G1459362
UPC #
783209099722
Country of Origin
China

Dimensions

Width
Forged Iron
Height
6
Length
Country Forge
Size
Country Forge
Overall Length
8.5
Overall Height
6.75
Thickness
120
Backplate Height
5

Details

For Use With
3.35
Style
Traditional
Shade Material
Glass
Number of Bulbs
1
Bulb Type
GU24 Fluorescent
Dimmable
No
Collection
Scottsdale EE
Shade Finish
Frosted Seedy
Maximum Wattage Per Bulb
13

Description

Scottsdale EE is a traditional, Mediterranean style, energy saving collection from Maxim Lighting International in Country Forge finish with Frosted Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.