This item is Discontinued.

Maxim Lighting Scottsdale LED E26 1-Lght 13.5" Wide Country Forge Outdoor Wall Sconce 56325FSCF

Scottsdale LED E26 1-Lght 13.5" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 56325FSCF
  • Zoro # G1462232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56325FSCF
Zoro #
G1462232
UPC #
783209202658
Country of Origin
China

Dimensions

Width
Forged Iron
Height
13.5
Length
Country Forge
Size
Country Forge
Thickness
120
Overall Height
16
Overall Length
28
Backplate Height
10

Details

For Use With
22.82
Number of Bulbs
1
Collection
Scottsdale LED E26
ADA Compliant
No
Maximum Wattage Per Bulb
12
Shade Finish
Frosted Seedy
Bulb Type
E26 Medium LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.