This item is Discontinued.

Maxim Lighting Scottsdale LED E26 1-Light 6" Wide Country Forge Outdoor Wall Sconce 56322FSCF

Scottsdale LED E26 1-Light 6" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 56322FSCF
  • Zoro # G1457682
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56322FSCF
Zoro #
G1457682
UPC #
783209202634
Country of Origin
China

Dimensions

Width
Forged Iron
Height
6
Length
Country Forge
Size
Country Forge
Overall Length
8.5
Thickness
120
Overall Height
6.75
Backplate Height
5

Details

For Use With
3.35
ADA Compliant
No
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
9
Collection
Scottsdale LED E26
Number of Bulbs
1
Shade Finish
Frosted Seedy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.