Zoro Homepage

Scroll 2-Light 5.25" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 86145ABZ

  • Zoro # G1460911


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Features
6.25" Extension
Voltage
120 V
Width
Aluminum
Height
5.25
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86145ABZ
Zoro #
G1460911
UPC #
783209138797
Country of Origin
China

Dimensions

Width
Aluminum
Height
5.25
Length
Architectural Bronze
Fixture Height
4.75 in
Fixture Width
4.75 in
Overall Height
6.25
Overall Length
13.5
Size
Architectural Bronze
Thickness
120
Backplate Height
4.75

Description

Softly rolled aluminum does not quite meet at the center, leaving an opening to allow light to escape from its top and bottom, visible all along its center. The scroll series comes in our Architectural Bonze finish with a white interior to better reflect light and create an interesting light pattern on the wall. Suitable for both indoor and outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.