This item is Discontinued.

Maxim Lighting Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light 26115CDOI/BUI

Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 26115CDOI/BUI
  • Zoro # G1898822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26115CDOI/BUI
Zoro #
G1898822
UPC #
783209213784
Country of Origin
China

Dimensions

Height
10
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Thickness
120
Overall Length
56
Overall Height
10
Inside Diameter
56
Minimum Height
20
Maximum Height
56
Wire Length
120

Details

For Use With
4.84
Dimmable
Yes
Collection
Seafarer
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Shade Finish
Seedy
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.