This item is Discontinued.

Maxim Lighting Seafarer 1-Light 10" Wide Polished Chrome Pendant Light 26115CDPC/BUI

This item is Discontinued.

Maxim Lighting

Seafarer 1-Light 10" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # 26115CDPC/BUI
Zoro # G1899461
UPC # 783209213791
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26115CDPC/BUI
Zoro #
G1899461
UPC #
783209213791
Country of Origin
China

Dimensions

Height
10
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Thickness
120
Overall Height
10
Overall Length
56
Inside Diameter
56
Wire Length
120
Minimum Height
20
Maximum Height
56

Details

Collection
Seafarer
For Use With
4.84
Dimmable
Yes
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.