This item is Discontinued.

Maxim Lighting Seafarer 1-Light 14" Wide Oil Rubbed Bronze Pendant Light 26119CDOI/BUI

This item is Discontinued.

Maxim Lighting

Seafarer 1-Light 14" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

Mfr # 26119CDOI/BUI
Zoro # G1881937
UPC # 783209213807
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26119CDOI/BUI
Zoro #
G1881937
UPC #
783209213807
Country of Origin
China

Dimensions

Height
14
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
14
Thickness
120
Overall Length
60
Inside Diameter
60
Wire Length
120
Minimum Height
24

Details

For Use With
7.94
Collection
Seafarer
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Seedy

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.