Shop MAXIM LIGHTING

Seafarer 1-Light 14" Wide Polished Chrome Pendant Light

  • Mfr # 26119CDPC

  • Zoro # G1880701


product price:  $248.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Length
14 in
Width
14 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26119CDPC
Zoro #
G1880701
UPC #
783209211179
Country of Origin
China

Dimensions

Height
15.75 in
Length
14 in
Width
14 in
Cord Length
120 in
Maximum Hanging Length
60 in
Canopy Width
5 in
Minimum Hanging Length
24 in
Canopy Length
5 in
Canopy Height
1 in

Details

Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Seafarer
Item
Single Pendant
Glass Color
Seedy
Lamp Watts
60 W
Dimmable
Yes
Material
Steel, Glass
Lamp Included
No
Watts
60 W
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.