Zoro Homepage

Seafarer 1-Light 6" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 26111CDOI

  • Zoro # G1886968


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Height
6
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26111CDOI
Zoro #
G1886968
UPC #
783209199477
Country of Origin
China

Dimensions

Height
6
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Width
24
Overall Height
7
Size
Oil Rubbed Bronze
Overall Length
8.5
Thickness
110-130
Backplate Height
7
Wire Length
8
Back Plate Height
7 in
Back Plate Width
4.5 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Seafarer
Shade Material
Glass
Housing Material
Steel, Glass
Lamp Included
No
For Use With
2.2
Collection
Seafarer
Lamp Watts
60 W
Features
7" Extension
Dimmable
Yes
Shade Finish
Seedy
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Glass Color
Seedy
Damp/Wet Rating
Damp
Watts
60 W
Adjustable
No

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.