This item is Discontinued.

Maxim Lighting Seafarer 2-Light 15" Wide Oil Rubbed Bronze Vanity Light 26112CDOI/BUI

Seafarer 2-Light 15" Wide Oil Rubbed Bronze Vanity Light (Discontinued)

  • Mfr # 26112CDOI/BUI
  • Zoro # G1890352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26112CDOI/BUI
Zoro #
G1890352
UPC #
783209203327
Country of Origin
China

Dimensions

Height
15
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Length
10
Size
Oil Rubbed Bronze
Overall Height
7
Thickness
120

Details

Shade Material
Clear Seedy
Collection
Seafarer
Dimmable
Yes
For Use With
3.74
Shade Finish
Seedy
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.