This item is Discontinued.

Maxim Lighting Seafarer 2-Light 15" Wide Polished Chrome Vanity Light 26112CDPC/BUI

Seafarer 2-Light 15" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 26112CDPC/BUI
  • Zoro # G1898840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26112CDPC/BUI
Zoro #
G1898840
UPC #
783209195394
Country of Origin
China

Dimensions

Height
15
Length
Polished Chrome
Width
Steel, Glass
Overall Height
7
Size
Polished Chrome
Overall Length
10
Thickness
120
Wire Length
8
Backplate Height
4.5

Details

Shade Material
Clear Seedy
Dimmable
Yes
Collection
Seafarer
For Use With
3.74
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Seedy
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.