
Seafarer 3-Light 21.5" Wide Oil Rubbed Bronze Chandelier
Mfr # 26116CDOI
Zoro # G1900152
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Seedy
Length
21.5 in
Material
Steel, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26116CDOI
Zoro #
G1900152
UPC #
783209199514
Country of Origin
China
Dimensions
Length
21.5 in
Width
21.5 in
Height
10.75 in
Cord Length
120 in
Maximum Hanging Length
48.75 in
Minimum Hanging Length
12.75 in
Canopy Height
0.75 in
Canopy Length
5 in
Canopy Width
5 in
Details
Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Seedy
Material
Steel, Glass
Number of Lights
3
Voltage
120 V
Dimmable
Yes
Lamp Watts
60 W
Collection
Seafarer
Light Type
Incandescent
Bulb Included
No
Slope Angle
30°
Location Rating
Dry
Description
This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.