This item is Discontinued.

Maxim Lighting Seafarer 3-Light 21.5" Wide Oil Rubbed Bronze Chandelier 26116CDOI/BUI

This item is Discontinued.

Maxim Lighting

Seafarer 3-Light 21.5" Wide Oil Rubbed Bronze Chandelier (Discontinued)

Mfr # 26116CDOI/BUI
Zoro # G1898700
UPC # 783209203365
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26116CDOI/BUI
Zoro #
G1898700
UPC #
783209203365
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Inside Diameter
48.75
Thickness
120
Overall Length
10.75
Width
Steel, Glass
Height
21.5
Overall Height
21.5
Maximum Height
48.75

Details

Collection
Seafarer
Dimmable
Yes
For Use With
7.7
Bulb Type
E26 Medium Incandescent
Shade Material
Clear Seedy
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Seedy
Maximum Wattage Per Bulb
60

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.