This item is Discontinued.

Maxim Lighting Seafarer 3-Light 21.5" Wide Polished Chrome Chandelier 26116CDPC/BUI

This item is Discontinued.

Maxim Lighting

Seafarer 3-Light 21.5" Wide Polished Chrome Chandelier (Discontinued)

Mfr # 26116CDPC/BUI
Zoro # G1896646
UPC # 783209203358
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26116CDPC/BUI
Zoro #
G1896646
UPC #
783209203358
Country of Origin
China

Dimensions

Size
Polished Chrome
Overall Height
23.75
Inside Diameter
48.75
Length
Polished Chrome
Height
21.5
Thickness
120
Width
Steel, Glass
Overall Length
10.75
Maximum Height
48.75

Details

Collection
Seafarer
For Use With
7.7
Dimmable
Yes
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Clear Seedy

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.