This item is Discontinued.

Maxim Lighting Seafarer 3-Light 24" Wide Oil Rubbed Bronze Vanity Light 26113CDOI/BUI

This item is Discontinued.

Maxim Lighting

Seafarer 3-Light 24" Wide Oil Rubbed Bronze Vanity Light (Discontinued)

Mfr # 26113CDOI/BUI
Zoro # G1899139
UPC # 783209203334
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26113CDOI/BUI
Zoro #
G1899139
UPC #
783209203334
Country of Origin
China

Dimensions

Height
24
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Length
10
Overall Height
7
Size
Oil Rubbed Bronze
Thickness
120

Details

Shade Material
Clear Seedy
Collection
Seafarer
For Use With
5.72
Dimmable
Yes
ADA Compliant
No
Shade Finish
Seedy
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.