Seafarer 3-Light 24.25" Wide Polished Chrome Vanity Light

  • Mfr # 26113CDPC

  • Zoro # G1899610


product price:  $184.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
24.25 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26113CDPC
Zoro #
G1899610
UPC #
783209193512
Country of Origin
China

Dimensions

Height
10 in
Width
24.25 in
Wire Length
8 in
Back Plate Height
4.5 in
Back Plate Width
7 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Seafarer
Features
7" Extension
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Housing Material
Steel, Glass
Glass Color
Seedy
Damp/Wet Rating
Damp
Watts
180 W
Adjustable
No
Lighting Direction
Down

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.