This item is Discontinued.

This item is Discontinued.
Seafarer 3-Light 24.25" Wide Polished Chrome Vanity Light (Discontinued)
Mfr #
26113CDPC/BUI
Zoro #
G1893231
UPC # 783209195400
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26113CDPC/BUI
Zoro #
G1893231
UPC #
783209195400
Country of Origin
China
Dimensions
Height
24.25
Length
Polished Chrome
Width
Steel, Glass
Overall Length
10
Overall Height
7
Thickness
120
Size
Polished Chrome
Backplate Height
7
Wire Length
8
Details
Shade Material
Clear Seedy
For Use With
5.72
Dimmable
Yes
Collection
Seafarer
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Seedy
Description
This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.