This item is Discontinued.

Maxim Lighting Seafarer 4-Light 33.25" Wide Oil Rubbed Bronze Vanity Light 26114CDOI/BUI

This item is Discontinued.

Maxim Lighting

Seafarer 4-Light 33.25" Wide Oil Rubbed Bronze Vanity Light (Discontinued)

Mfr # 26114CDOI/BUI
Zoro # G1899866
UPC # 783209203341
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26114CDOI/BUI
Zoro #
G1899866
UPC #
783209203341
Country of Origin
China

Dimensions

Height
33.25
Length
Oil Rubbed Bronze
Width
Steel, Glass
Thickness
120
Size
Oil Rubbed Bronze
Overall Length
10
Overall Height
7

Details

Shade Material
Clear Seedy
Dimmable
Yes
For Use With
6.6
Collection
Seafarer
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Seedy
ADA Compliant
No
Number of Bulbs
4

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.