This item is Discontinued.

Maxim Lighting Seafarer 4-Light 33.25" Wide Polished Chrome Vanity Light 26114CDPC/BUI

This item is Discontinued.

Maxim Lighting

Seafarer 4-Light 33.25" Wide Polished Chrome Vanity Light (Discontinued)

Mfr # 26114CDPC/BUI
Zoro # G1897678
UPC # 783209195417
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26114CDPC/BUI
Zoro #
G1897678
UPC #
783209195417
Country of Origin
China

Dimensions

Height
33.25
Length
Polished Chrome
Width
Steel, Glass
Overall Height
7
Overall Length
10
Thickness
120
Size
Polished Chrome
Wire Length
8
Backplate Height
7

Details

Shade Material
Clear Seedy
For Use With
6.6
Collection
Seafarer
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
4
Shade Finish
Seedy

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.