This item is Discontinued.

This item is Discontinued.
Seafarer 5-Light 23.75" Wide Polished Chrome Chandelier (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26117CDPC/BUI
Zoro #
G1897930
UPC #
783209203372
Country of Origin
China
Dimensions
Size
Polished Chrome
Height
23.75
Width
Steel, Glass
Inside Diameter
48.75
Thickness
120
Overall Length
10.75
Overall Height
23.75
Length
Polished Chrome
Maximum Height
48.75
Details
Collection
Seafarer
Dimmable
Yes
For Use With
11
Number of Bulbs
5
Maximum Wattage Per Bulb
60
Shade Material
Clear Seedy
ADA Compliant
No
Shade Finish
Seedy
Bulb Type
E26 Medium Incandescent
Description
This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.