Seal Kit, TC Tie-rod Cylinder: 3.5 Bore - 1.25 Rod Dia.

  • Mfr # MXSK-3500 MAX 1.25R

  • Zoro # G316319183


product price:  $30.69
/ea

Key Features

Bore Dia. (In.)
3.0 in
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
MXSK-3500 MAX 1.25R
Zoro #
G316319183
UPC #
615986021972
Country of Origin
Unknown

Dimensions

Bore Dia. (In.)
3.0 in

Details

Item
Seals

Description

The MAXIM TC 2500 PSI tie-rod cylinder was originally designed for rugged agricultural applications, making it well suited to perform in demanding applications in any industry. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance. Painted black.

Restrictions

This item has been restricted from sale in the following states: CA