Zoro Homepage

Seal Kit, WC Welded Cylinder: 3.5 Bore, 1.75 Rod Dia.

  • Mfr # 204603

  • Zoro # G4676259


product price: $32.35
/ea

Key Features

Bore Dia.
3.5 in.
Max. Pressure
3000
Rod Dia.
1.75 in.
Weight
0.59 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204603
Zoro #
G4676259
UPC #
615986033708
Country of Origin
China

Dimensions

Bore Dia.
3.5 in.
Rod Dia.
1.75 in.

Details

Item
Hydraulic Cylinder,3.5" Bore x Seal Kit
Max. Pressure
3000
Weight
0.59 lbs.

Description

Hydraulic Cylinder,3.5 In. Bore x Seal Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.