This item is Discontinued.

Maxim Lighting Seaside 1-Light 5.5" Wide Weathered Zinc Outdoor Wall Sconce 10262CLWZ

Seaside 1-Light 5.5" Wide Weathered Zinc Outdoor Wall Sconce (Discontinued)

  • Mfr # 10262CLWZ
  • Zoro # G1457892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10262CLWZ
Zoro #
G1457892
UPC #
783209231764
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
5.5
Length
Weathered Zinc
Size
Weathered Zinc
Thickness
120
Inside Diameter
69.25
Overall Length
11
Overall Height
7.25
Backplate Height
6
Wire Length
8
Maximum Height
69.25
Minimum Height
33.25

Details

For Use With
3.1
Collection
Seaside
Number of Bulbs
1
Shade Material
Glass
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent

Description

The nautically inspired Seaside collection plays off circular elements with a dome shaped hood multiple flat rings and a circular back plate. An elongated ovular Clear glass shade twist locks onto the fixture for convenient maintenance. Available in Black or Weathered Zinc, this collection is perfect for both industrial and nautical environments. Pair with Edison filament bulbs to complete the look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.