Sedona 1-Lght 9.75" Wide Oil Rubbed Brnz / Antique Brass Pendant Lght

  • Mfr # 10085OIAB

  • Zoro # G1895079


product price:  $174.00
/ea
Free Shipping & Returns

Key Features

Length
Oil Rubbed Bronze / Antique Brass
Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10085OIAB
Zoro #
G1895079
UPC #
783209210158
Country of Origin
China

Dimensions

Height
9.75
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Overall Height
9.75
Thickness
120
Inside Diameter
137
Overall Length
15.5
Maximum Height
137
Minimum Height
18
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
137 in
Minimum Hanging Length
18 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
0.75 in

Details

Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Sedona
Item
Single Pendant
Dimmable
Yes
Lamp Included
No
Collection
Sedona
Material
Steel
Lamp Watts
60 W
Watts
60 W
For Use With
3.74
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.