Zoro Homepage

Senator 1-Light 7" Wide Black Outdoor Wall Sconce

  • Mfr # 1056BK

  • Zoro # G1460482


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Features
8" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
7
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056BK
Zoro #
G1460482
UPC #
783209105614
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Black
Fixture Height
6 in
Fixture Width
4.25 in
Overall Length
15.5
Thickness
120
Size
Black
Overall Height
8
Backplate Height
6

Description

Senator is a mediterranean style from Maxim Lighting International in Black, or Rust Patina finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.