This item is Discontinued.

Maxim Lighting Senator 1-Light 7" Wide Black Outdoor Wall Sconce 1066BK

Senator 1-Light 7" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 1066BK
  • Zoro # G1461742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1066BK
Zoro #
G1461742
UPC #
783209106611
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Black
Size
Black
Overall Length
15
Overall Height
7.5
Thickness
120
Backplate Height
6.25

Details

For Use With
3.13
Style
Traditional
ADA Compliant
No
Dimmable
Yes
Shade Material
Glass
Number of Bulbs
1
Collection
Senator
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Descrpition
Seedy

Description

Senator is a mediterranean style from Maxim Lighting International in Black, or Rust Patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.