This item is Discontinued.

Maxim Lighting Senator 1-Light 7" Wide Black Outdoor Wall Sconce 1068BK

Senator 1-Light 7" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 1068BK
  • Zoro # G1462582
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1068BK
Zoro #
G1462582
UPC #
783209106819
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Black
Size
Black
Overall Height
7.5
Thickness
120
Overall Length
22.5
Backplate Height
6.25

Details

For Use With
4.85
Collection
Senator
Number of Bulbs
1
ADA Compliant
No
Style
Traditional
Dimmable
Yes
Shade Descrpition
Seedy
Maximum Wattage Per Bulb
60
Shade Material
Glass
Bulb Type
E26 Medium Incandescent

Description

Senator is a mediterranean style from Maxim Lighting International in Black, or Rust Patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.