This item is Discontinued.

Maxim Lighting Senator 1-Light 7" Wide Rust Patina Outdoor Wall Sconce 1056RP

Senator 1-Light 7" Wide Rust Patina Outdoor Wall Sconce (Discontinued)

  • Mfr # 1056RP
  • Zoro # G1459049
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1056RP
Zoro #
G1459049
UPC #
783209105621
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Rust Patina
Size
Rust Patina
Overall Height
8
Thickness
120
Overall Length
15.5
Backplate Height
6

Details

For Use With
3.97
Number of Bulbs
1
Style
Traditional
ADA Compliant
No
Shade Descrpition
Seedy
Shade Material
Glass
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Collection
Senator
Maximum Wattage Per Bulb
60

Description

Senator is a mediterranean style from Maxim Lighting International in Black, or Rust Patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.