This item is Discontinued.

Maxim Lighting Senator 1-Light 7" Wide Rust Patina Outdoor Wall Sconce 1066RP

This item is Discontinued.

Maxim Lighting

Senator 1-Light 7" Wide Rust Patina Outdoor Wall Sconce (Discontinued)

Mfr # 1066RP
Zoro # G1462652
UPC # 783209106628
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1066RP
Zoro #
G1462652
UPC #
783209106628
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Rust Patina
Thickness
120
Overall Height
7.5
Overall Length
15
Size
Rust Patina
Backplate Height
6.25

Details

For Use With
4.23
Number of Bulbs
1
Collection
Senator
Style
Traditional
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Descrpition
Seedy
Maximum Wattage Per Bulb
60
Dimmable
Yes

Description

Senator is a mediterranean style from Maxim Lighting International in Black, or Rust Patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.