Zoro Homepage

Senator 1-Light 9" Wide Black Outdoor Pole/Post Mount

  • Mfr # 1065BK

  • Zoro # G1502911


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Size
Black
Finish
Black
Glass Color
Seedy
Bulb Technology
Incandescent
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065BK
Zoro #
G1502911
UPC #
783209106512
Country of Origin
China

Dimensions

Size
Black
Height
9
Length
Black
Width
Die Cast Aluminum
Overall Height
9
Thickness
120
Overall Length
20

Description

Senator is a mediterranean style from Maxim Lighting International in Black, or Rust Patina finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.