This item is Discontinued.

Maxim Lighting Senator 1-Light 9" Wide Black Outdoor Wall Sconce 1057BK

Senator 1-Light 9" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 1057BK
  • Zoro # G1458662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1057BK
Zoro #
G1458662
UPC #
783209105713
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Black
Size
Black
Thickness
120
Overall Length
18.5
Overall Height
10.5
Backplate Height
10

Details

For Use With
5.24
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Descrpition
Seedy
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Number of Bulbs
1
Collection
Senator
Dimmable
Yes
Style
Traditional

Description

Senator is a mediterranean style from Maxim Lighting International in Black, or Rust Patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.