This item is Discontinued.

Maxim Lighting Senator 1-Light 9" Wide Rust Patina Outdoor Pole/Post Mount 1065RP

Senator 1-Light 9" Wide Rust Patina Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 1065RP
  • Zoro # G1505711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1065RP
Zoro #
G1505711
UPC #
783209106529
Country of Origin
China

Dimensions

Size
Rust Patina
Length
Rust Patina
Height
9
Width
Die Cast Aluminum
Thickness
120
Overall Length
20
Overall Height
9

Details

Bulb Type
E26 Medium Incandescent
Dimmable
Yes
For Use With
5.79
Number of Bulbs
1
Shade Descrpition
Seedy
Shade Material
Glass
Style
Traditional
Maximum Wattage Per Bulb
60
Collection
Senator
ADA Compliant
No

Description

Senator is a mediterranean style from Maxim Lighting International in Black, or Rust Patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.