This item is Discontinued.

Maxim Lighting Senator 1-Light 9" Wide Rust Patina Outdoor Wall Sconce 1057RP

Senator 1-Light 9" Wide Rust Patina Outdoor Wall Sconce (Discontinued)

  • Mfr # 1057RP
  • Zoro # G1461532
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1057RP
Zoro #
G1461532
UPC #
783209105720
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Rust Patina
Size
Rust Patina
Thickness
120
Overall Length
18.5
Overall Height
10.5
Backplate Height
10

Details

For Use With
5.24
Maximum Wattage Per Bulb
60
Collection
Senator
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Shade Descrpition
Seedy
Dimmable
Yes
ADA Compliant
No
Style
Traditional

Description

Senator is a mediterranean style from Maxim Lighting International in Black, or Rust Patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.