Zoro Homepage

Sentry 1-Light 7" Wide Black Outdoor Wall Sconce

  • Mfr # 3053WGBK

  • Zoro # G1459907


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Features
8.25" Extension
Voltage
120 V
Width
7 in
Height
16.25 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3053WGBK
Zoro #
G1459907
UPC #
783209221666
Country of Origin
China

Dimensions

Width
7 in
Height
16.25 in
Fixture Height
11.5 in
Fixture Width
4.5 in
Wire Length
8 in

Details

Item
Outdoor Wall Mount Light
Features
8.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Lamp Watts
60 W
Housing Material
Die Cast Aluminum, Glass
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Included
No
Collection
Sentry
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

Featuring a Die Cast frame of Black with clear Water Glass and added detail to the support rails, the Sentry collection represents a timeless classic reborn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.